Meter Pak, Main Breaker Enclosure, 400A, 120/240VAC, 1PH, UG Only

Item #: 526934

Cat #: EZM1400CBU

UPC: 785901304708

Sign In or Register to view pricing and more.
Meter Pak, Main Breaker Enclosure, 400 Amp, 120/240 Volt AC, 1-Phase, UG Service Only, 65 kAIC, Aluminum Bus

Overview

Meter Pak, Main Breaker Enclosure, 400 Amp, 120/240 Volt AC, 1-Phase, UG Service Only, 65 kAIC, Aluminum Bus
Also known as: 785901304708, EZM1400CBU

Specifications

Poles: 2
Amps: 400
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Phase: 1
Standards: California Proposition 65
Amps: 400
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)