This product may not be available in all locations.
2
more

Meter Pak, Bus Extension, 6", 1200A, 3PH, NEMA 3R
Item #: 526929
Cat #: EZM3EXT6
UPC: 785901521280
Documents & Guides
Meter Pak, Bus Extension, 6 Inch, 1200 Amp, 3-Phase, NEMA 3R, Copper Bus
Sign In or Register to view pricing and more.
Overview
Meter Pak, Bus Extension, 6 Inch, 1200 Amp, 3-Phase, NEMA 3R, Copper Bus
Also known as: 785901521280, EZM3EXT6
Specifications
Phase: | 3 |
Size: | 6 in |
Mounting: | Surface |
Volts AC: | 120/240 |
Amps: | 1200 |
Poles: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
Amps: | 1200 |
Standards: | California Proposition 65 |
Size: | 6 in |
Volts AC: | 120/240 |
Poles: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)