Branch unit, EZ Meter-Pak, 225A, 2 sockets, 120/240VAC, test block bypass, ringed, 1200A busbar

Item #: 526924

Cat #: EZMT112225

UPC: 785901343790

Sign In or Register to view pricing and more.
Branch unit, EZ Meter-Pak, 225A, 2 sockets, 120/240VAC, test block bypass, ringed, 1200A busbar

Overview

Branch unit, EZ Meter-Pak, 225A, 2 sockets, 120/240VAC, test block bypass, ringed, 1200A busbar
Square D EZ Meter-Pak branch meter compartments provide a compact footprint for multi unit construction applications. This branch unit supplies one phase in, one phase out with a three wire configuration. It is rated for 120/240VAC and 225A. The meter socket compartment has two ringed, five jaw meter sockets with a test block bypass without jaw release. The compartment has three horizontal 1200A rated busbars. The busbars come with Visi-Tite joint nuts for connections, eliminating the need for torque readings. It is compatible with 40A to 125A two-pole plug-on QO circuit breakers, using adapter EZM125QOA or with PowerPact Q circuit breakers. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Also known as: 785901343790, EZMT112225

Specifications

Poles: 3
Amps: 125, 1200
Phase: 1
Volts AC: 120/240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Phase: 1
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 125, 1200
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)