Meter Pak, Branch Unit, 3 - 225A Socket, 1200A, 120/240VAC, 3PH

Item #: 526919

Cat #: EZMT333225

UPC: 785901573951

Sign In or Register to view pricing and more.
Meter Pak, Branch Unit, 3 - 225 Amp, 7 Jaw, Sockets, with Test Block Bypass, 1200 Amp, CU/AL Bus, 120/240 - 208Y/120 Volt AC, 3-Phase

Overview

Meter Pak, Branch Unit, 3 - 225 Amp, 7 Jaw, Sockets, with Test Block Bypass, 1200 Amp, CU/AL Bus, 120/240 - 208Y/120 Volt AC, 3-Phase
Also known as: 785901573951, EZMT333225

Specifications

Phase: 3
Sockets: 3
Mounting: Surface
Volts AC: 120/240, 120/208Y
Amps: 1200, 225
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Amps: 1200, 225
Standards: California Proposition 65
Sockets: 3
Volts AC: 120/240, 120/208Y
Poles: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)