Branch unit, EZ Meter-Pak, 225A, 2 sockets, 208Y/120VAC, test block bypass, ringed, 1200A busbar

Item #: 526917

Cat #: EZMT332225

UPC: 785901573999

Sign In or Register to view pricing and more.
Branch unit, EZ Meter-Pak, 225A, 2 sockets, 208Y/120VAC, test block bypass, ringed, 1200A busbar

Overview

Branch unit, EZ Meter-Pak, 225A, 2 sockets, 208Y/120VAC, test block bypass, ringed, 1200A busbar
Square D EZ Meter-Pak branch meter compartments provide a compact footprint for multi unit construction applications. This branch unit supplies three phases in, three phases out with a four wire configuration. It is rated for 208Y/120VAC and 225A. The meter socket compartment has two ringed, seven jaw meter sockets with a test block bypass without jaw release. The compartment has four horizontal 1200A rated busbars. The busbars come with Visi-Tite joint nuts for connections, eliminating the need for torque readings. It is compatible with 40A to 125A two-pole plug-on QO circuit breakers, using adapter EZM125QOA or with PowerPact Q circuit breakers. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Also known as: 785901573999, EZMT332225

Specifications

Phase: 3
Mounting: Surface
Sockets: 2
Volts AC: 120/240, 120/208Y
Amps: 1200, 225
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Sockets: 2
Amps: 1200, 225
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240, 120/208Y
Poles: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)