LEV 78W08-C WG CONN FOR INLET

Item #: 526908

Cat #: 78W08-C

UPC: 078477525715

Sign In or Register to view pricing and more.
Documents & Guides
30A-125V/250V, Non-NEMA, 3P, 3W, Locking Connector for Single Inlet, Industrial Grade, Non-Grounding, Wetguard - YELLOW

Overview

30A-125V/250V, Non-NEMA, 3P, 3W, Locking Connector for Single Inlet, Industrial Grade, Non-Grounding, Wetguard - YELLOW
30A-125V/250V, Non-NEMA, 3P, 3W Industrial Grade, Non-Grounding, Wetguard Locking Connector for Single Inlet, Yellow
Also known as: 078477525715, 78W08-C

Specifications

IP/NEMA Rating: IP66
Mounting: Cable
Phase: 1
Amps: 30
Material: Nylon, TPV Plastic
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Phase: 1
Material: Nylon, TPV Plastic
Color: Yellow
Mounting: Cable
Amps: 30
NEMA Configuration: 1-15R

Customer Reviews

No reviews for this product
(0)