This product may not be available in all locations.
2
more
Meter Pak, Bus Extension, 6", 1PH, NEMA 3R
Item #: 526872
Cat #: EZM1EXT6
UPC: 785901889892
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Bus Extension, 6 Inch, 1-Phase, NEMA 3R
Overview
Meter Pak, Bus Extension, 6 Inch, 1-Phase, NEMA 3R
Also known as: 785901889892, EZM1EXT6
Specifications
Poles: | 2 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Phase: | 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)