LUT EC5T832GUNV2L ECOSYS BST 5 INPU

Item #: 526853

Cat #: EC5T832GUNV2L

UPC: 027557600804

Sign In or Register to view pricing and more.
Documents & Guides
LUT EC5 T832GUNV 2L

Overview

LUT EC5 T832GUNV 2L
EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent 2 lamps, ballast factor of .85, with leads, G-can 32W/120/277V
Also known as: 027557600804, EC5T832GUNV2L

Specifications

Wattage: 32
Type: Programmed Start, Rapid Start, Electronic
Shape: T8 (Tubular)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Shape: T8 (Tubular)
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)