Compression Lug, Copper, 2-Hole

Item #: 526764

Cat #: CLWD-6-10-34

UPC: 783669629316

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, 6 AWG, Long Barrel, Sight Hole

Overview

Compression Lug, Copper, 2-Hole, 6 AWG, Long Barrel, Sight Hole
Also known as: 783669629316, CLWD-6-10-34

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6
Material: Copper
Standards: California Proposition 65
Mounting: 2-Hole
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)