This product may not be available in all locations.
3
more
Starter, Size 0, 18A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P
Item #: 52674
Cat #: 8536SBO1V02S
UPC: 785901080343
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 0, 18 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads
Overview
Starter, Size 0, 18 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads
Also known as: 785901080343, 8536SBO1V02S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Amps: | 18 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Amps: | 18 |
Volts AC: | 600 |
Phase: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)