4" Square Box, Welded, Metallic, 1-1/2" Deep, NM Cable Clamps

Item #: 526709
Cat #: 8211
UPC: 050169002117
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, NM Cable Clamps, Side Knockouts: (4) 1/2 Inch and (2) TKO, Bottom Knockouts: (1) 1/2 Inch

Overview

4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, NM Cable Clamps, Side Knockouts: (4) 1/2 Inch and (2) TKO, Bottom Knockouts: (1) 1/2 Inch
Also known as: 050169002117, 8211

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)