14 AWG THHN/THWN-2 Stranded Copper, Blue/Red Stripe, 500'

Item #: 526691

Cat #: THHN14STRBLURED500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, Blue w/ Red Stripe, 500 foot Reel

Overview

14 AWG THHN/THWN-2 Stranded Copper, Blue w/ Red Stripe, 500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN14STRBLURED500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Blue/Red
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Color: Blue/Red
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)