SJOOWA Portable Cord, 14/3, Yellow, 250'

Item #: 526689

Cat #: SJOOWASJOW143YEL250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOOWA / SJOW, 14/3 AWG, Rubber Cord, Yellow, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant

Overview

Portable Cord, SJOOWA / SJOW, 14/3 AWG, Rubber Cord, Yellow, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant
Type SJOOW multiconductor power cables can be used in 300 volt applications that require flexibility and durability such as portable tools and equipment, portable appliances, small motors and associated machinery.
Also known as: SJOOWASJOW143YEL250CL

Specifications

Length: 250 ft
Conductors: 3
Material: Copper
Gauge: 14
Color: Yellow
Package Type: Coil
Length: 250 ft
Material: Copper
Color: Yellow
Conductors: 3
Gauge: 14
Package Type: Coil

Customer Reviews

No reviews for this product
(0)