15A, 125V, Arc Fault/Tamper Receptacle, Light Almond

Item #: 526680

Cat #: AFTR1-T

UPC: 078477574904

15 Amp, 125 Volt, Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Screws & Self Grounding Clip – Light Almond. Includes: Nylon Wall Plate.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Screws & Self Grounding Clip – Light Almond. Includes: Nylon Wall Plate.
SmartlockPro Outlet Branch Circuit Arc-Fault Circuit Interrupter Receptacle 15-Amp 120-volt Light Almond
Also known as: 078477574904, AFTR1-T

Specifications

Color: Light Almond
Volts AC: 120
Amps: 15
Type: Feed Through, Decorator
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Type: Feed Through, Decorator

Customer Reviews

No reviews for this product
(0)