Dual Wattage 240/208V Wall Heater, Heatbox Interior and Grill, White

Item #: 526664

Cat #: W2420I-W

UPC: 093319127452

Sign In or Register to view pricing and more.
W Wall Heater, 240/208V, 2000-1000W Heatbox Interior & Grill, White

Overview

W Wall Heater, 240/208V, 2000-1000W Heatbox Interior & Grill, White
The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. For use with a wall thermostat or in-built thermostat. A powder-coated, surface mounted wall-can may be purchased separately. Interior & grill only, wall can sold separately. Economically Built For Maximum Comfort. NiChrome Open Coil Element For Quick Heat Transfer. Dual Wattage Design. C-Frame Motor. 4-Blade Aluminum Fan. Patented Smart Limit Protection®. Proudly made in the USA. 1-year warranty
Also known as: 093319127452, W2420I-W

Specifications

Wattage: 2000, 1000
Color: White
Volts AC: 240
Mounting: Wall
Wattage: 2000, 1000
Volts AC: 240
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)