MTW, 12 AWG, Stranded, Green/Yellow, 2500'

Item #: 526637

Cat #: MTW12STR264GRNYEL2500RL

UPC:

Documents & Guides
MTW, 10 AWG, Stranded, Green/Yellow, 2500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

MTW, 10 AWG, Stranded, Green/Yellow, 2500'
Also known as: MTW12STR264GRNYEL2500RL

Specifications

Color: Green/Yellow
Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green/Yellow
Gauge: 12 AWG
Volts AC: 600
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)