Cable Tie, Screw Mount, UV Rated Nylon, Black, 8" Long, 100/PK

Item #: 526632

Cat #: CT8BK50S-C

UPC: 051128592922

Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 8.6" (218 mm). Width: 0.18" (4.6 mm). Mount: #10 Screw. Color: Black. Package Quantity: 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Screw Mount Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 8.6" (218 mm). Width: 0.18" (4.6 mm). Mount: #10 Screw. Color: Black. Package Quantity: 100.
3M™ Screw Mount Cable Ties allow controlled positioning of standard and heavy duty cable up to 120 lb. The easy-to-use ties are made with high quality 6/6 nylon. The 3M™ Screw Mount Cable Tie CT8BK50S-C is 8.6"" in length. UV Weather Resistant Black. 50 lb tensile strength. 100 pcs/bag.
Also known as: 051128592922, CT8BK50S-C, zip tie, Black Sabbath tie , bullet tie

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.600 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 8.600 in

Customer Reviews

No reviews for this product
(0)