MTW, 8 AWG, Stranded, White, 500'

Item #: 526623

Cat #: MTW8STR264WHT500RL

UPC:

Documents & Guides
MTW, 8 AWG, Stranded, White, 500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

MTW, 8 AWG, Stranded, White, 500'
Also known as: MTW8STR264WHT500RL

Specifications

Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 500 ft
Color: White
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8 AWG

Customer Reviews

No reviews for this product
(0)