150VDC DIN RAIL MOUNT

Item #: 526564

Cat #: MNEPV30

UPC:

Documents & Guides
No Documents Available
MIDS MNEPV30 150VDC DIN RAIL MOUNT BREAKER (13MM WIDE) 250V.
Sign In or Register to view pricing and more.

No associated products found.

Overview

MIDS MNEPV30 150VDC DIN RAIL MOUNT BREAKER (13MM WIDE) 250V.
Also known as: MNEPV30

Specifications

Mounting: DIN Rail
Amps: 30
Volts DC: 150
Mounting: DIN Rail
Volts DC: 150
Amps: 30

Customer Reviews

No reviews for this product
(0)