Lantern, Outdoor, 2 Light, 60W, Antique Bronze

Item #: 52654

Cat #: 8229-71

UPC: 785652822711

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 2 Light, 60 Watt, Antique Bronze, Height: 21-1/2 in, Candelabra Screw, Post Mount

Overview

Lantern, Outdoor, 2 Light, 60 Watt, Antique Bronze, Height: 21-1/2 in, Candelabra Screw, Post Mount
Also known as: 785652822711, 8229-71

Specifications

Color: Antique Bronze
Volts AC: 120
Mounting: Post
Wattage: 60
Length: 22.500 in
Base: Candelabra Screw (E12)
Color: Antique Bronze
Mounting: Post
Length: 22.500 in
Volts AC: 120
Wattage: 60
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)