Bushing, 1" Diameter, 150 Degrees C, Gray, Plastic

Item #: 526505

Cat #: 323-B

UPC: 781747403230

Sign In or Register to view pricing and more.
Bushing, 1 Inch Diameter, 150 Degrees C, Gray, Plastic

Overview

Bushing, 1 Inch Diameter, 150 Degrees C, Gray, Plastic
Also known as: 781747403230, 323-B

Specifications

Diameter: 1 in
Color: Gray
Material: Plastic
Standards: California Proposition 65
Diameter: 1 in
Material: Plastic
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)