This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 5 Sockets, 125A, 3PH In/1PH Out, 5 Jaw
Item #: 526502
Cat #: EZM315125X
UPC: 785901373797
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 1200 Amp, Cross Bus Bar, 5 Sockets, 125 Amp, 208Y/120 Volt AC, 3-Phase In/1-Phase Out, 5 Jaw, QO Breaker Type
Overview
Meter Pak, Branch Unit, 1200 Amp, Cross Bus Bar, 5 Sockets, 125 Amp, 208Y/120 Volt AC, 3-Phase In/1-Phase Out, 5 Jaw, QO Breaker Type
Also known as: 785901373797, EZM315125X
Specifications
Phase: | 3 |
Sockets: | 5 |
Amps: | 125, 1200 |
Mounting: | Surface |
Poles: | 4 |
Jaws: | 5 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120/208Y |
Phase: | 3 |
Amps: | 125, 1200 |
Poles: | 4 |
Standards: | California Proposition 65 |
Volts AC: | 120/208Y |
Sockets: | 5 |
Mounting: | Surface |
Jaws: | 5 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)