Meter Main, All-In-One, 200A, OH/UG Service, Main Breaker, 8/16

Item #: 526500

Cat #: SC816F200F

UPC: 785901377313

Sign In or Register to view pricing and more.
Meter Main, All-In-One, 200A, OH/UG Service, Main Breaker, 8/16Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 8 Space, 16 Circuit, 22 kAIC, Homeline, Semi-Flush Mount, Feed Through Lugs

Overview

Meter Main, All-In-One, 200A, OH/UG Service, Main Breaker, 8/16Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 8 Space, 16 Circuit, 22 kAIC, Homeline, Semi-Flush Mount, Feed Through Lugs
Also known as: 785901377313, SC816F200F

Specifications

Amps: 200
Poles: 2
Mounting: Semi-Flush
Circuits: 16
Phase: 1
Volts AC: 120/240
Jaws: 4
Spaces: 8
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Semi-Flush
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Poles: 2
Circuits: 16
Volts AC: 120/240
Spaces: 8

Customer Reviews

No reviews for this product
(0)