Switch, manual, 30A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated

Item #: 526482

Cat #: 2510KS1A

UPC: 785901554660

Sign In or Register to view pricing and more.
Switch, manual, 30A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, red 115 VAC indicator, NEMA 1 SS flush *** Discontinued ***

Overview

Switch, manual, 30A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, red 115 VAC indicator, NEMA 1 SS flush *** Discontinued ***
Square D Type K Motor starting switches provide compact manual On-Off control of single or three phase motor or resistance heating loads up to 600 VAC, where overload protection is not required or provided separately. Flush mounted units can be mounted in a standard switch box or in a machine cavity without a box. Units are UL Listed, CSA Certified and CE Marked for global applications. Manual Switches. Designed for single or three phase AC motors. Suitable for use in three phase applications up to 20 HP. Provides easy manual “On-Off” control of small motors. For applications where overload protection is not required or is provided separately. Intended for industrial, commercial and residential applications. Can be easily installed. UL, CSA and CE approvals. This device is UL Listed and CSA certified.
Also known as: 785901554660, 2510KS1A

Specifications

Poles: 2
Type: Manual Starter, Pushbutton
Mounting: Surface
Phase: 1
Amps: 30
Material: Stainless Steel
Volts DC: 230
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Amps: 30
Volts DC: 230
Standards: California Proposition 65
Type: Manual Starter, Pushbutton
Phase: 1
Material: Stainless Steel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)