8000BTU 230V

Item #: 526470

Cat #: N360826G050

UPC: 783510219253

Sign In or Register to view pricing and more.
Documents & Guides
HOF N360826G050 8000BTU 230V

Overview

HOF N360826G050 8000BTU 230V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510219253, N360826G050

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)