Enclosure, Floor Mount, NEMA 4, Two Door With 3-Point Latch, 62 x 60 x 18", Steel

Item #: 526467

Cat #: A62H6018LP3PT

UPC: 783510238339

Sign In or Register to view pricing and more.
Floor Mount Enclosure, NEMA 4, Two Door With 3-Point Latch, 62 x 60 x 18 Inch, Steel With Gray Powder Coat Finish

Overview

Floor Mount Enclosure, NEMA 4, Two Door With 3-Point Latch, 62 x 60 x 18 Inch, Steel With Gray Powder Coat Finish
These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features Hoffman’s exclusive POWERGLIDE Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.
Also known as: 783510238339, A62H6018LP3PT

Specifications

Width: 60 in
IP/NEMA Rating: IP66, NEMA 4
Depth: 18 in
Height: 62 in
Material: Steel
Finish: Powder Coated, Painted
Width: 60 in
Depth: 18 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Height: 62 in
Finish: Powder Coated, Painted

Customer Reviews

No reviews for this product
(0)