This product has been discontinued.
This product may not be available in all locations.

MINIATURE CIRCUIT BREAKER 120V 30A
Item #: 526413
Cat #: QOB130VHEPD
UPC:
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120V 30A
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,MINIATURE CIRCUIT BREAKER 120V 30A
Also known as: QOB130VHEPD
Specifications
Family / Style: | QO |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Poles: | 1 |
Amps: | 30 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)