Fuse, 6 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron

Item #: 52641

Cat #: FRS-R-6

UPC: 051712508575

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 6 Amp, Class RK5, Dual-Element, Time-Delay, 600 Volt, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200,000A Interrupting Rating

Overview

Fuse, 6 Amp, Class RK5, Dual-Element, Time-Delay, 600 Volt, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200,000A Interrupting Rating
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712508575, FRS-R-6

Specifications

Amps: 6
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 6
Class: RK5
Volts DC: 300
Family / Style: FRS
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)