This product may not be available in all locations.
Terminal shield, PowerPacT L, I-Line, circuit breaker, 3 pole
Item #: 526391
Cat #: LGJTC
UPC: 785901504658
Sign In or Register to view pricing and more.
Documents & Guides
Terminal shield, PowerPacT L, I-Line, circuit breaker, 3 pole
Overview
Terminal shield, PowerPacT L, I-Line, circuit breaker, 3 pole
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. The following are suitable for use as service entrance equipment such as all main circuit breaker panelboards. I-Line circuit breaker panelboards are available as 400–1200 A main lugs only and 100–1200 A main circuit breakers. I-Line circuit breaker panelboards are designed, manufactured, and tested to comply to UL, CSA, NFPA, NEMA & W-P standards. This terminal shield is used with PowerPacT L circuit breakers. This shield is used with 3 pole systems.
Also known as: 785901504658, LGJTC
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)