Cordsets, AC Micro, Straight Female, 4Pin, 250V, 4A, 5m

Item #: 52637

Cat #: 889R-F4AEA-5

UPC: 662468992626

Documents & Guides
Cordset, AC Micro, 4 Pin, Straight Female, 250V, 4 Amp, 18 AWG, 5 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, AC Micro, 4 Pin, Straight Female, 250V, 4 Amp, 18 AWG, 5 meter
Our Bulletin 889R AC Micro Connection Systems feature industry standard 2-, 3-, 4-, 5-, or 8-pin connectors for your AC-powered components. Cordsets and patchcords feature overmolded connectors and are available in a variety of configurations. A full complement of splitters and tees, distribution boxes, V- and Y-cables, field attachable connectors, and panel mount receptacles round out the line and add even more flexibility to your field wiring.
Also known as: 662468992626, 889R-F4AEA-5

Specifications

Gender: Female
Length: 5 m
Amps: 4
Type: AC Micro, 4-Pin, Cordset
Jacket: PVC, Polyvinyl Chloride
Volts AC: 250
Color: Yellow
Gender: Female
Amps: 4
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Length: 5 m
Type: AC Micro, 4-Pin, Cordset
Volts AC: 250

Customer Reviews

No reviews for this product
(0)