Underground Box, Reinforced Concrete

Item #: 526351

Cat #: 1000090

UPC: 674812380201

Documents & Guides
Light Duty Underground Box, Material: Reinforced Concrete, W x L x D: 16" x 25" x 12", Color: Gray. **Lids Sold Separately**
Sign In or Register to view pricing and more.

No associated products found.

Overview

Light Duty Underground Box, Material: Reinforced Concrete, W x L x D: 16" x 25" x 12", Color: Gray. **Lids Sold Separately**
Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.
Also known as: 674812380201, 1000090, Christy Box, N16

Specifications

Material: Polymer Concrete
Width: 25 in
Height: 16 in
Color: Gray
Depth: 12 in
Material: Polymer Concrete
Height: 16 in
Depth: 12 in
Width: 25 in
Color: Gray

Customer Reviews

No reviews for this product
(0)