535.3 MCM DLO Cable, 2000V, EPR/XL-CPE

Item #: 526270

Cat #: 5310.01535

UPC:

Documents & Guides
535.3 MCM Diesel Locomotive Cable, 2000V, EPR/XL-CPE, UL RHH/RHW-2 2000V & RW90 1000V, Flexible, Oil-,Sunlight- and Ozone-Resistant, Flame Retardant, Rated -40 Deg. Celsius to 90 Deg Celsius
Sign In or Register to view pricing and more.

No associated products found.

Overview

535.3 MCM Diesel Locomotive Cable, 2000V, EPR/XL-CPE, UL RHH/RHW-2 2000V & RW90 1000V, Flexible, Oil-,Sunlight- and Ozone-Resistant, Flame Retardant, Rated -40 Deg. Celsius to 90 Deg Celsius
No longer are industrial cord products used only in coal mines and industrial plants; today typical applications include providing temporary power to job sites, as well as flexible power leads for installation in conduit. General Cable’s role, as the producer of the premiere Carol® Brand industrial cord products, is to ensure that new product development, product innovation and quality not only keep pace with industry requirements but also set the trends. Our industrial cord products
Also known as: 5310.01535

Specifications

Color: Black
Gauge: 535.3
Volts AC: 2kV
Color: Black
Volts AC: 2kV
Gauge: 535.3

Customer Reviews

No reviews for this product
(0)