General Purpose Coax Cable, RG6, Quad Shield, Black, 1000' Pull Box, Steel Conductor

Item #: 526243

Cat #: 5007-11-08

UPC: 619172048316

QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, Black, 1000 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"
Sign In or Register to view pricing and more.

No associated products found.

Overview

QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, Black, 1000 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"
Honeywell offers a series of high-performing network category cables to provide optimal signal speed and integrity throughout a wide range of demanding applications. Keeping up with rapidly-evolving technology and data transfer requirements, while anticipating future needs, Honeywell network cables provide solutions for today with the ability to adapt to the future. Picking the right cable for a job is an important decision, and with the right solutions to choose from, Honeywell makes it easy to select the right network cable for you.
Also known as: 619172048316, 5007-11-08, coax

Specifications

Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Shielding: Quad Shielded
Jacket: General Purpose
Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Volts AC: 300
Color: Black
Conductors: 1
Jacket: General Purpose
Gauge: 18 AWG
Length: 1000 ft
Material: Copper Coated Steel
Shielding: Quad Shielded

Customer Reviews

No reviews for this product
(0)