![CREE CR22-20L-40K-S 2X2 2000LM, CREE CR22-20L-40K-S 2X2 2000LM,](https://rexel-cdn.com/products/cllcr2232l35k10v.jpg?i=9C79456C-9C24-4A01-95EC-B2BEF7E13A55&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
CREE CR22-20L-40K-S 2X2 2000LM, 3000K.STEP-DIMMING ARCHITECTURAL TROFFER
Overview
CREE CR22-20L-40K-S 2X2 2000LM, 3000K.STEP-DIMMING ARCHITECTURAL TROFFER
The CR22 Architectural LED troffer delivers up to 100 lumens per watt of exceptional 90 CRI light at both 2000 and 3200 lumen levels. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology with a unique thermal management design. The CR22 product family is available in warm, neutral, cool, or daylight color temperatures and has step, 0-10V, or Lutron EcoSystem Enabled dimming options. Its unique indirect illumination design lightweight design makes the CR22 perfect for use in commercial new construction or renovated spaces.
Also known as: CR22-20L-40K-S
Specifications
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120-277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)