Finish Pack. Motor Assembly and Grille, 60 CFM, 5.5 Sones

Item #: 526226

Cat #: 1689F

UPC: 026715023301

Sign In or Register to view pricing and more.
Documents & Guides
60CFM 55 Sones Fin Pak Fan

Overview

60CFM 55 Sones Fin Pak Fan
Also known as: 026715023301, 1689F

Specifications

CFM: 60
Color: White
Sones: 5.500
CFM: 60
Sones: 5.500
Color: White

Customer Reviews

No reviews for this product
(0)