![Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black](https://rexel-cdn.com/products/cancfw0750d48prt.jpg?i=DBCED3AB-8660-412F-BB60-E8477FF74E9A&f=420)
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black
Item #: 526185
Cat #: ITCSN-0400-48-BLACK-20-PCS
UPC: 054007089643
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007089643, ITCSN-0400-48-BLACK-20-PCS
Specifications
Volts AC: | 1000 |
Color: | Black |
Length: | 4 ft |
Allowable Gauge Range: | 12 - 6 |
Volts AC: | 1000 |
Length: | 4 ft |
Color: | Black |
Allowable Gauge Range: | 12 - 6 |
Customer Reviews
No reviews for this product
(0)