![1 1/2 ALMAG 35 SEALING FITTING 1 1/2 ALMAG 35 SEALING FITTING](https://rexel-cdn.com/products/image.jpg?i=ED057D96-07BB-47B7-ACF4-FEAA18E9E428&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
UNILETS EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1-1/2 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 2.06 IN, Length: 5-1/2 IN, Width: 2.38 I
Overview
UNILETS EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1-1/2 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 2.06 IN, Length: 5-1/2 IN, Width: 2.38 I
Also known as: 781381600026, EYF150-AL
Specifications
Diameter: | 1 1/4 in |
Material: | Aluminum |
Diameter: | 1 1/4 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)