30X24X08 SS

Item #: 526130

Cat #: SCE-30H2408SSLP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SCE SCE-30H2408SSLP 30X24X08 SS ENCLOSURE

Overview

SCE SCE-30H2408SSLP 30X24X08 SS ENCLOSURE
Also known as: SCE-30H2408SSLP

Specifications

Width: 24 in
Height: 30 in
Depth: 8 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 24 in
Depth: 8 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 30 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)