PVC Cement, Clear, 1/2 Pint

Item #: 526125

Cat #: 55980

UPC: 021449559805

Sign In or Register to view pricing and more.
Documents & Guides
PVC Cement, 633L, Medium Body, Fast-Set, Clear

Overview

PVC Cement, 633L, Medium Body, Fast-Set, Clear
Rectorseal's PVC Cement is d esigned for use on PVC conduit Types I & II, up to and including 6" for Schedule 40 and Schedule 80. It has excellent gap filling characteristics & a thick formula to reduce runoff. Medium fast setting allows corrections before setting up.
Also known as: 021449559805, 55980

Specifications

Color: Clear
Type: PVC Cement
Size: 1/2 Pint
Color: Clear
Size: 1/2 Pint
Type: PVC Cement

Customer Reviews

No reviews for this product
(0)