Cable, Polypropylene Covered, Stainless Steel, 100m, Red

Item #: 52611

Cat #: 440E-A17028

UPC: 611320187359

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Polypropylene Covered, Stainless Steel, Red, 100 meter

Overview

Cable, Polypropylene Covered, Stainless Steel, Red, 100 meter
Also known as: 611320187359, 440E-A17028

Specifications

Color: Red
Type: Cable, Jacketed
Length: 100 m
Jacket: PVC, Polyvinyl Chloride
Material: Stainless Steel
Color: Red
Length: 100 m
Material: Stainless Steel
Type: Cable, Jacketed
Jacket: PVC, Polyvinyl Chloride

Customer Reviews

No reviews for this product
(0)