Lantern, Outdoor, 3 Light, 60W, Antique Bronze

Item #: 52610
Cat #: 8239-71
UPC: 785652823985
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Lancaster; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Curved Beveled Panel; Wid

Overview

Sea Gull Lighting; Post Lantern; Lancaster; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Curved Beveled Panel; Wid
Also known as: 785652823985, 8239-71

Specifications

Color: Antique Bronze
Volts AC: 120
Mounting: Post
Material: Brass
Wattage: 60
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Antique Bronze
Mounting: Post
Wattage: 60
Base: Candelabra Screw (E12)
Volts AC: 120
Material: Brass
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)