Starter, Full Voltage, NEMA 2, 45A

Item #: 52604

Cat #: 8536SDO1V02H20S

UPC: 785901070733

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Full Voltage, NEMA 2, 45AStarter, Full Voltage, NEMA 2, 45A, 3 Phase, Non-Reversing, 3 Pole, 600VAC

Overview

Starter, Full Voltage, NEMA 2, 45AStarter, Full Voltage, NEMA 2, 45A, 3 Phase, Non-Reversing, 3 Pole, 600VAC
Also known as: 785901070733, 8536SDO1V02H20S

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Amps: 45
Volts AC Control: 120
Poles: 3
Amps: 45
Phase: 3
Type: NEMA, Starter, Non-Reversing

Customer Reviews

No reviews for this product
(0)