This product has been discontinued.
L-Bracket, Tall, w/ Open Slot, Aluminum, 3", Mill Finish
Item #: 526007
Cat #: SCL-101-3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
L-Bracket, Tall, w/ Open Slot, Aluminum, 3 inch, Mill Finish
Overview
L-Bracket, Tall, w/ Open Slot, Aluminum, 3 inch, Mill Finish
Also known as: SCL-101-3
Specifications
Length: | 3 in |
Material: | Aluminum |
Finish: | Mill |
Length: | 3 in |
Finish: | Mill |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)