This product may not be available in all locations.
3
more

SQD 8538SCASP5
Item #: 525989
Cat #: 8538SCASP5
UPC: 785901656050
Documents & Guides
SQD 8538SCASP5 8538SCA23V02CH30P51P52SX22Y74
Sign In or Register to view pricing and more.
Overview
SQD 8538SCASP5 8538SCA23V02CH30P51P52SX22Y74
Also known as: 785901656050, 8538SCASP5
Specifications
Phase: | 3 |
Poles: | 3 |
Size: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Phase: | 3 |
Size: | 1 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)