4/0 SE/SER Aluminum 500'

Item #: 525910

Cat #: SER4/04/04/0500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(2) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Also known as: SER4/04/04/0500RL

Specifications

Length: 500 ft
Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 4/0
Volts AC: 600
Length: 500 ft
Jacket: PVC
Gauge: 4/0
Conductors: 2
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)