12x10x4 Screw Cover 3R No KO

Item #: 525902

Cat #: A12R104NK

UPC: 783510134884

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover, Type 3R, 12.00x10.00x4.00, Steel

Overview

Screw-Cover, Type 3R, 12.00x10.00x4.00, Steel
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510134884, A12R104NK

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 0
Knockouts: No
Color: Gray
IP/NEMA Rating: NEMA 3
Knockouts: No
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)