Timing Relay, 10 Function, SPDT, 12-240V AC/DC Coil

Item #: 525890

Cat #: TMRP5101

UPC: 786685215365

Sign In or Register to view pricing and more.
8 Pin, Timing Relay, 240V Rated, 10 Amp, SPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Control Switch Trigger. 10 Timing Functions Included; ON delay (power triggered), Single shot leading edge voltage controlled, OFF delay/signal OFF delay, Single shot leading edge with control input, Flasher (pause first), Retriggerable single shot, Flasher (ON first), ON/OFF delay, Single pulse generator and Memory latch.

Overview

8 Pin, Timing Relay, 240V Rated, 10 Amp, SPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Control Switch Trigger. 10 Timing Functions Included; ON delay (power triggered), Single shot leading edge voltage controlled, OFF delay/signal OFF delay, Single shot leading edge with control input, Flasher (pause first), Retriggerable single shot, Flasher (ON first), ON/OFF delay, Single pulse generator and Memory latch.
Eaton’s TMRP Series timers combine flexibility with ease of use and installation to make the most versatile timer in our offering. The thumbwheel setting design allows for quick selection and review of up to 10 timing functions and seven timing ranges. The TMRP units can be mounted in a 1/16 DIN cutout or on a DIN rail with our D3 series sockets. Input voltage is 12– 240 Vac/Vdc to work with all popular control voltages.
Also known as: 786685215365, TMRP5101

Specifications

Amps: 10
Type: Timing Relay, 10 Function
Mounting: Socket
Poles: 1
Base: 8-Pin
Range: 0.100 sec - 9999 hr
Volts AC Control Range: 12 - 240
Volts DC Control Range: 12 - 240
Amps: 10
Mounting: Socket
Base: 8-Pin
Volts AC Control Range: 12 - 240
Type: Timing Relay, 10 Function
Poles: 1
Range: 0.100 sec - 9999 hr
Volts DC Control Range: 12 - 240

Customer Reviews

No reviews for this product
(0)