3-1/4" Octagon Box, 1-1/2" Deep, with Vertical Bracket, Drawn, Steel

Item #: 525851

Cat #: 560LVB

UPC: 687855765058

Sign In or Register to view pricing and more.
Vertical Bracket, 3-1/4" Octagon Box, Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Set Back: 5/8". Clamp Type: CL-26. Side Knockouts: (1) 1/2" & (8) 21/32"(priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 11.9".

Overview

Vertical Bracket, 3-1/4" Octagon Box, Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Set Back: 5/8". Clamp Type: CL-26. Side Knockouts: (1) 1/2" & (8) 21/32"(priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 11.9".
Appleton™ and O-Z/Gedney™ metallic 3-1/4" octagon boxes and extension rings are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855765058, 560LVB

Specifications

Diameter: 3 1/4 in
Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 11.900 in³
Diameter: 3 1/4 in
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 11.900 in³

Customer Reviews

No reviews for this product
(0)