N3R SC ENCLOSURE W/O KO 18X18X6

Item #: 525802

Cat #: 18186-RTSC-NK

UPC: 782051338652

Sign In or Register to view pricing and more.
Documents & Guides
N3R SC ENCLOSURE W/O KO 18X18X6

Overview

N3R SC ENCLOSURE W/O KO 18X18X6
Also known as: 782051338652, 18186-RTSC-NK

Specifications

Depth: 18 in
Color: Gray
Height: 18 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 18 in
Height: 18 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)