![Blank Wallplate, 2-Gang, Brass, Standard, Box Mount Blank Wallplate, 2-Gang, Brass, Standard, Box Mount](https://rexel-cdn.com/products/image.jpg?i=EF58DB65-602A-4382-B411-14E56C5A9660&f=420)
Blank Wallplate, 2-Gang, Brass, Standard, Box Mount
Item #:
525781
Cat #:
81025
UPC:
078477788356
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, No Device Blank Wallplate, Standard Size, Brass, Box Mount - Brass.
Overview
2-Gang, No Device Blank Wallplate, Standard Size, Brass, Box Mount - Brass.
2-Gang Blank Wallplate, Standard Size, Box Mount, Brass
Also known as: 078477788356, 81025
Specifications
Type: | Blank Plate, Standard |
Gangs: | 2 |
Size: | Standard |
Mounting: | Box |
Material: | Brass |
Color: | Brass |
Type: | Blank Plate, Standard |
Size: | Standard |
Material: | Brass |
Gangs: | 2 |
Mounting: | Box |
Color: | Brass |
Customer Reviews
No reviews for this product
(0)